-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | TIG Torch Air Cooled Kit |
|---|---|
| Cooling Method | Air Cooled |
| Duty Cycle | 60% |
| Features | Diamond Grip Head Design, Improve Control And Comfort, Maximum Versatility, Ribbed Handle, Utilize Existing Parts |
| For Max. Electrode Dia. | 1/8" |
| For Minimum Electrode Diameter | 0.02" |
| For Welder Series | A-150 Series |
| Gas Valve | Yes |
| Includes | Long Back Cap |
| Maximum Amperage | 150A |
|---|---|
| Neck Type | Rigid |
| Output Range | 150/115A |
| Power Cable Construction | 2 Piece |
| Power Cable Material | Rubber |
| Power Cord Length | 12.5 ft. |
| Process | TIG Welding (GTAW) |
| Tig Torch Model | 17V |
| Tig Torch Series | A-150 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 8515390040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.593 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)