-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Base Indicator | Rigid |
| Conduit Box Position | F1 |
| Design Code | B |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency | 95.4% |
| Efficiency @ 100% Load | 95.4% |
| Efficiency-2 | 94.5% |
| Enclosure Design | TEFC |
| Frame Material | Iron |
| Frame Size | 405TS |
| Frequency | 60 Hz |
| Full Load Amps | 224/112A |
| Hp | 100 hp |
| Hz | 60 Hz |
| Ins. Class | Class F |
| Insulation Class | Class B |
| Inverter Code | Inverter Ready |
| Inverter Rated | Yes |
| Kva Code | G |
| Length Less Shaft | 30 1/4" |
| Max. Ambient Temp. | 40°C |
| Max. Kvar | 18 k var |
| Maximum Kvar | 18 k var |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Iron |
|---|---|
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Reversible |
| Motor Type | Three Phase |
| Mounting Type | Foot Mounted |
| Nameplate Rpm | 1785 RPM |
| Nema Design | NEMA B |
| Nema/iec | NEMA |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 95.4% |
| Overall Length | 35 1/16", 35.04" |
| Phase | 3 |
| Power Factor | 87 |
| Pulley Face Code | Standard |
| Rpm | 1785 RPM |
| Rpm Range | 1700-1800 Rpm, 1701-1800 Rpm |
| Service Factor | 1.15 |
| Shaft Dia. | 2 1/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Length | 4 15/16" |
| Shaft Rotation | Reversible |
| Synchronous Rpm | 1800 RPM |
| Type | P |
| Voltage | 230/460V |
| Motor Thermal Protection | None |
| Standards | CCSAUS EEV |
| Height (cm) | 69.85 |
|---|---|
| Length (cm) | 127 |
| Width (cm) | 105.41 |
| HS Code | 85015230 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 548.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)