-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Paint Roller Cover |
|---|---|
| Compatible Roller Frame Style | Cage |
| Core Diameter | 1 1/2" |
| Core Material | Polypropylene |
| Cover Material | Microfiber |
| Cover Type | Standard |
| For Use With | Ceilings, Walls |
| Length | 9" |
| Nap | 3/8" |
|---|---|
| Nap Size | 3/8" |
| Overall Length | 9" |
| Paint Type | Water And Oil Based |
| Surface | All |
| Surface Material | Drywall |
| Surface Texture | Semi-Smooth |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 22.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)