-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ac/dc | AC |
| Ambient Temp. | 40°C |
| Amps | 4-3.8/1.9A |
| Base Indicator | Rigid |
| Base Type | Rigid Base |
| Bearing Type | Ball |
| Break-down Torque | 9.49 lbs.-ft. |
| Cc Number | CC031A |
| Class | Stock |
| Code | L |
| Conduit Box Material | Cast Iron |
| Conduit Box Position | F1 |
| Design Code | B |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Efficiency | 84% |
| Enclosure Design | TEFC |
| Frame | 143T |
| Frame Material | Iron |
| Frame Size | 143T |
| Frequency | 60 Hz |
| Full Load Amps | 3.8/1.9A |
| Full Load Torque | 2.22 lbs.-ft. |
| Hp | 1 1/2 hp |
| Insulation Class | Class F |
| Inverter Code | Inverter Ready |
| Inverter Rated | Yes |
| Lead | 9#18 |
| Line-line Res. @ 25° C | 12.315 ohms A Ph/0 ohms B Ph |
| Locked-rotor Torque | 7.35 lbs.-ft. |
| Motor Application | General Application |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Mounting Position | All Angle |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Three Phase |
|---|---|
| Multiplier | L1 |
| Nameplate Rpm | 3500 RPM |
| Nema Design | B |
| Nema/iec | NEMA |
| No Load Amps | 0.932A |
| No. Of Motor Leads | 9 |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 84% |
| Overall Length | 12.54" |
| Phase | 3 |
| Power Factor | 85 |
| Proprietary | No |
| Pull-up Torque | 3.61 lbs.-ft. |
| Pulley Face Code | Standard |
| Revision | D |
| Rpm | 3400-3600 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 7/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Length | 2 1/4" |
| Shaft Rotation | Reversible |
| Start Configuration | DOL |
| Starting Amps | 17.9A |
| Synchronous Rpm | 3600 RPM |
| Temp. Rise @ Rated Load | 43°C |
| Temp. Rise @ S. F. Load | 51°C |
| Thermal Protection | None |
| Type | 0520M |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 208-230/460V |
| Warranty | 3 yrs. |
| Wire Size | 18 AWG |
| Xp Class And Group | None |
| Height (cm) | 33.33 |
|---|---|
| Length (cm) | 49.21 |
| Width (cm) | 34.92 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 23.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)