-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hazardous Location Motor |
|---|---|
| Ac/dc | DC |
| Ambient Temp. | 40°C |
| Armature Amps | 9.5A |
| Armature Inertia | 38.77 lbs.-sq. ft. |
| Armature Voltage | 180V |
| Base Indicator | Rigid |
| Base Rpm | 1750 RPM |
| Base Type | Rigid Base |
| Brushes | 2/BP5125A01 |
| Class | Stock |
| Conduit Box Material | Steel |
| Conduit Box Position | F1 |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Enclosure Design | TEFC |
| Enclosure Type | Explosion Proof Fan Cooled |
| Field Amps | 0.4/0.8A |
| Field Voltage | 100/200V |
| Field Winding Type | Shunt |
| Frame | 184C |
| Frame Material | Steel |
| Frame Size | 184C |
|---|---|
| Hazardous Location Class | 1D/2F, G |
| Hazardous Location Division | Division 1 |
| Hp | 2 hp |
| Insulation Class | Class A |
| Motor Type | Shunt Wound |
| Multiplier | L1 |
| Nameplate Rpm | 1750 RPM |
| Nema/iec | NEMA |
| No. Of Poles | 2 |
| Overall Length | 21.56" |
| Proprietary | No |
| Revision | AF |
| Rpm | 1700-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 7/8" |
| Shaft Ground Indicator | No Shaft Grounding |
| Shaft Rotation | Reversible |
| Temp. Code | T3B |
| Type | 3646D |
| Voltage | 180V |
| Xp Class And Group | Class I Group D/Class II Group F, G |
| Height (cm) | 42.54 |
|---|---|
| Length (cm) | 69.69 |
| Width (cm) | 46.52 |
| HS Code | 85015220 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 60.75 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)