-
Select Country
- Source Now
Get it by Tuesday, Feb 17
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Floor Sander |
|---|---|
| Cleaning Area | 5" |
| Hz | 50/60 Hz |
| Power Supply | 115V AC |
|---|---|
| Removal Rate | 250 sq. ft./hr. to 350 sq. ft./hr. |
Aurand W1E electric-powered line remover is used for surface preparation, scaling and rust removal from concrete and metal surfaces. It can be used on ship & barge decks, bridges, tanks & valves, beams & girders, large pipes, marine towing equipment, parking lot lines, swimming pools, retaining walls and oil platform surfaces.
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 66.04 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 60.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)