-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cutter Bundle |
|---|---|
| Cleaning Area | 8" |
| Compatible Product Type | Corded Handheld Scarifier |
| Compatible With Grainger Part Number | 29FW85, 29FW87 |
| Compatible With Manufacturer Part Number | M5-1, M5-1V |
|---|---|
| For Use With | M5-1, M5-1V |
| Includes | Cotter Pins, Felt Washers, Square Hole Washers |
Aurand 90M cutter bundle is used with pneumatic deck crawlerfor surface preparation, rust removal and scaling tasks. This tool is ideal for construction and maintenance applications.
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 17.78 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.7 |
Users can replace the cutter bundle by removing the spindle. The spindle holds the cutter bundle in place and transfers the force from the air scarifier to the cutter bundle.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)