-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gladhand Seal |
|---|---|
| Color | Black |
| Durometer | 60-65A |
| Includes Dust Flap | Yes |
| Includes Screen | Yes |
| Inside Dia. | 47/64" |
| Material | Buna N Compound |
| Outside Diameter | 1 19/32" |
|---|---|
| Seal Material | Nitrile |
| Seal Style | Closed Face |
| Seals Per Package | 2 |
| Thickness | 0.36" |
| Type | With Flap |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 10.16 |
| HS Code | 3926904590 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)