-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gladhand Seal with Screen |
|---|---|
| Color | Black |
| Durometer | 74-76A |
| Includes | Built" Stainless Steel Screen |
| Includes Dust Flap | No |
| Includes Screen | Yes |
| Inside Dia. | 5/8" |
| Material | Polyurethane |
|---|---|
| Outside Diameter | 1 13/32" |
| Seal Material | Polyurethane |
| Seal Style | Closed Face |
| Seals Per Package | 4 |
| Thickness | 0.37" |
| Type | Universal |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 10.16 |
| HS Code | 3926904590 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)