-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tubing |
|---|---|
| Application | Gas |
| Autoclavable | No |
| Bonding | Bonded Spiral |
| Burst Pressure | 420 psi |
| Color | Black, Blue |
| Features | Multiple Bore Bonded Spiral |
| Fitting Compatibility | Barbed, Compression, Push-To-Connect |
| For Fluid Type | Gas, Liquid, Oil |
| Hardness | Shore A 98 |
| Industry Application | Oem |
| Inside Dia. | 4 mm |
| Material | Polyurethane |
| Material Trade Name | Surethane |
| Max. Pressure | 140 psi |
| Maximum Operating Pressure | 180 psi @ 75°F |
| Maximum Operating Temperature | 160°F |
| Maximum Vacuum Pressure | 28 in. hg |
| Minimum Operating Temperature | -40°F |
| Number Of Tubes | 2 |
| Outside Dia. | 6 mm |
| Overall Tubing Length | 44cm |
|---|---|
| Resistance Properties | Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant |
| Standards | Nsf 51, Nsf 61, Rohs Compliant |
| Tail Length | 4" |
| Temp. Range | -68°F to +140°F |
| Tolerance | -0.004" to +0.004" |
| Tube A Clarity | Opaque |
| Tube A Color | Black |
| Tube A Inside Diameter | 4 mm |
| Tube A Outside Diameter | 6 mm |
| Tube A Wall Thickness | 1 mm |
| Tube B Clarity | Semi-Clear |
| Tube B Color | Blue |
| Tube B Inside Diameter | 4 mm |
| Tube B Outside Diameter | 6 mm |
| Tube B Wall Thickness | 1 mm |
| Tube Form | Coil |
| Type | Bonded, Spiral |
| Vacuum Rated | Vacuum Rated |
| Wall Thickness | 1 mm |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 16 |
| HS Code | 3917320020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)