ATP 2MPS-06M-05-01 Poly Tubing Spiral Outer Diameter 6mm 260mm

Item: AD7GYL
Model: 2MPS-06M-05-01
Cross Ref: 4EHR5
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$34.97
5% off
$33.22 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Tubing
Application Gas
Autoclavable No
Bonding Bonded Spiral
Burst Pressure 420 psi
Color Black, Blue
Features Multiple Bore Bonded Spiral
Fitting Compatibility Barbed, Compression, Push-To-Connect
For Fluid Type Gas, Liquid, Oil
Hardness Shore A 98
Industry Application Oem
Inside Dia. 0.157"
Length 260 mm
Material Polyurethane
Material Trade Name Surethane
Max. Pressure 140 psi
Maximum Operating Pressure 180 psi @ 75°F
Maximum Operating Temperature 160°F
Maximum Vacuum Pressure 28 in. hg
Minimum Operating Temperature -40°F
Number Of Tubes 2
Overall Tubing Length 26cm
Resistance Properties Abrasion Resistant, Hydrolysis Resistant, Kink Resistant, Oil Resistant
Standards Nsf 51, Nsf 61, Rohs Compliant
Tail Length 4"
Temp. Range -68°F to +140°F
Tolerance -0.004" to +0.004"
Tube A Clarity Opaque
Tube A Color Black
Tube A Inside Diameter 4 mm
Tube A Outside Diameter 6 mm
Tube A Wall Thickness 1 mm
Tube B Clarity Semi-Clear
Tube B Color Blue
Tube B Inside Diameter 4 mm
Tube B Outside Diameter 6 mm
Tube B Wall Thickness 1 mm
Tube Form Coil
Type Bonded, Spiral
Vacuum Rated Vacuum Rated
Wall Thickness 0.039"

Shipping Information

Height (cm) 3.81
Length (cm) 20.32
Width (cm) 17.78
HS Code 3917320020
Country Of Origin US
Weight (kg) 0.036

Documentation

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site