-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compound Gauge |
|---|---|
| Accuracy | -0.5% to +0.5% |
| Accuracy Grade | ASME B40.100 Grade 2A |
| Accuracy Scale | Full Scale |
| Ambient Operating Temperature Range | -20°F to +200°F |
| Application | Chemical Industries, Mining, Oil and Gas Industry, Power Industries, Refrigeration, Turbines and Compressors, Water Pressure Testing, Water Purification or Irrigation |
| Basic Gauge Case Material | Plastic |
| Basic Gauge Sensor Material | Bronze |
| Basic Gauge Socket Material | Brass |
| Bezel Material | Polycarbonate |
| Bezel Mounting Type | Threaded |
| Blowout Safety Back | Yes |
| Bolt Circle Dia. | 5 3/8" |
| Bolt Circle Diameter | 5.375" |
| Calibration Certificate Included | No |
| Case Color | Black |
| Case Construction | Solid Front With Pressure Relief Back |
| Case Depth | 3 9/25" |
| Case Dia. | 5.81" |
| Case Material | Phenolic |
| Cleaned For Oxygen Service | No |
| Color | Black |
| Compatible Process Media | Chemical And Petrochemical, Metals, Natural Gas And LNG, Oil And Gas, Water And Wastewater |
| Connection Location | Lower |
| Dial Color | White |
| Dial Face Color | White |
| Dial Face Material | Aluminum |
| Dial Size | 4 1/2" |
| Dry Dampening Feature | Not Available |
| Field Fillable | No |
| For Use With | Media Compatible With Bronze |
| Freeze Resistant Movement | No |
| Gauge Accuracy Grade | Grade 2A Process |
| Gauge Case Color | Black |
| Gauge Case Liquid | None |
| Gauge Case Material | Phenolic |
| Gauge Connection Location | Bottom |
| Gauge Connection Size | 1/2" |
| Gauge Mounting Method | Surface |
| Gauge Nominal Dial Size | 4 1/2" |
| Gauge Panel Mountable | Yes |
| Gauge Socket Material | Brass |
| Gauge Type | Process |
| Gauge Wetted Parts | Brass, Bronze |
| Graduations | 10 in. hg to 20 psi |
| Hazardous Location Rating | Not Rated |
| Includes Mounting Hardware | No |
| Includes Vent Plug | No |
| Ip Rating, Nema Rating | Not Rated |
| Lens Material | Glass |
| Lens Material - Gauge | Glass |
| Liquid Filled | No |
| Liquid-filled Case | No |
| Manufacturer Warranty Length | 10 yrs. |
| Mounting Hardware Included | No |
| Mounting Type | Surface Mount |
| Movement Material | 400 Stainless Steel |
| Movement Type | Adjustable Rotary |
| Nominal Dial Size | 4 1/2" |
| Non-sparking | No |
| Operating Temp. Range | -50°F to +150°F |
| Panel Mount Characteristics | 3 0.218 Dia Holes On 5-3/8 Dia Bolt Circle |
| Panel-mountable | No |
|---|---|
| Pointer Characteristics | Micrometer Adjustable |
| Pointer Material | Aluminum |
| Pressure And Vacuum Gauge Type | Compound Gauge |
| Pressure Gauge Type | Process Pressure Gauge |
| Pressure Range | 30 in. hg to 0 in. hg to 150 in. hg |
| Pressure Range Type | Compound |
| Primary Pressure Range | 0 psi to 150 psi |
| Primary Pressure Scale Color | Black |
| Primary Scale Minor Graduations | 2, 5 |
| Primary Scale Numeric Increments | 10, 20 |
| Primary Scale Units | In. Hg/psi |
| Process Connection | 1/2" NPT Male |
| Process Connection Gender | Male |
| Process Connection Location | Bottom |
| Process Connection Size | 1/2" |
| Process Connection Type | NPT |
| Process Temperature Range | -20°F to +250°F |
| Range | 30 in. hg to 150 psi |
| Removable Bezel | Yes |
| Ring Material | Threaded Polypropylene |
| Scale Type | Single |
| Sensor Material | Bronze |
| Sensor Type | Bourdon Tube |
| Series | 1279 Series |
| Socket Material | Brass |
| Tube Material | Phosphor Bronze |
| Wetted Parts Material | Brass, Bronze |
| Ambient Operating Temp. Range | -20°F to 200°F |
| Application | Chemical Industries, Refrigeration, Mining, Oil, Gas Industry, Power Industries, Turbines, Compressors, Water Purification, Irrigation, Water Pressure Testing |
| Basic Gauge Lens Material | Glass |
| Basic Gauge Wetted Parts | Brass, Bronze |
| Bolt Circle Dia. | 5.375" |
| Calibration Certificate | No |
| Case Depth | 3.36" |
| Case Finish | Teflon(R) Coated |
| Case Liquid | None |
| Combined Gauge Case Material | Phenolic |
| Connection Size | 1/2" |
| Connection Type | MNPT |
| Dial Material | Aluminum |
| Diameter | 5.81" |
| Gauge Application | Process |
| Graduations | 10 in. hg, 20 psi |
| Liquid Filled Case | No |
| Material | Phenolic |
| Max. Pressure | 150 psi |
| Mounting Method | Surface |
| Movement Material Grade | Grade 400 |
| Operating Temp. | -50°F to +150°F |
| Panel Mountable | No |
| Primary Range Numbered Graduations | 10/20 |
| Primary Range Smallest Graduation | 5/2 |
| Primary Range Units | in. hg |
| Primary Range Values | -30 to 0 to 150 |
| Process Temp. Range | -20°F to +250°F |
| Sensor Material | Phosphor Bronze |
| Smallest Graduation | 2 psi, 5 in. hg |
| Standards | ASME, CRN, UL 94-V-0 |
| Type | Compound Gauge |
| Vibration Resistance | None |
| Height (cm) | 8.53 |
|---|---|
| Length (cm) | 14.76 |
| Width (cm) | 14.76 |
| HS Code | 9026204000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)