-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compound Gauge |
|---|---|
| Accuracy | -1% to +1% |
| Accuracy Grade | ASME B40.100 Grade 1A |
| Accuracy Scale | Full Scale |
| Ambient Operating Temperature Range | -40°F to +200°F |
| Application | Autoclave, Boilers, Equipment Skids, Hydraulics, OEM Applications, Pneumatics, Pumps, Refrigeration, Severe Ambient Conditions, Water Pressure Testing |
| Basic Gauge Case Material | Stainless Steel |
| Basic Gauge Sensor Material | Stainless Steel |
| Basic Gauge Socket Material | Stainless Steel |
| Bezel Material | 304 Stainless Steel |
| Bezel Mounting Type | Bayonet |
| Blowout Safety Back | No |
| Calibration Certificate | No |
| Calibration Certificate Included | No |
| Case Color | Metallic |
| Case Construction | Welded Joint |
| Case Depth | 1 1/4" |
| Case Dia. | 3.89" |
| Case Material | Stainless Steel |
| Cleaned For Oxygen Service | No |
| Color | Silver |
| Compatible Process Media | Deionized Water |
| Connection Location | Lower |
| Connection Size | 1/4" |
| Dial Color | White |
| Dial Face Color | White |
| Dial Face Material | Aluminum |
| Dial Size | 3 1/2" |
| Dry Dampening Feature | Not Available |
| Field Fillable | No |
| Freeze Resistant Movement | No |
| Gauge Accuracy Grade | Grade 1A Industrial |
| Gauge Case Liquid | None |
| Gauge Case Material | Stainless Steel |
| Gauge Case Material Grade | Grade 304 |
| Gauge Connection Location | Bottom |
| Gauge Connection Size | 1/4" |
| Gauge Nominal Dial Size | 3 1/2" |
| Gauge Panel Mountable | No |
| Gauge Type | Powerflex Movement |
| Gauge Wetted Parts | Stainless Steel |
| Hazardous Location Rating | Not Rated |
| Includes Mounting Hardware | No |
| Includes Vent Plug | Yes |
| Ip/nema Rating | IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed) |
| Lens Material | Polycarbonate |
| Lens Material - Gauge | Plastic |
| Liquid Filled | No |
| Liquid-filled Case | No |
| Manufacturer Warranty Length | 5 yrs. |
| Material Grade | Grade 316L |
| Mounting Hardware Included | No |
| Mounting Type | Stem Mount |
| Movement Material | Stainless Steel |
| Movement Material Grade | Grade 304 |
| Nominal Dial Size | 3 1/2" |
| Non-sparking | No |
|---|---|
| Operating Temp. Range | -40°F to +200°F |
| Panel-mountable | No |
| Pointer Color | Black |
| Pointer Material | Aluminum |
| Pressure And Vacuum Gauge Type | Compound Gauge |
| Pressure Gauge Type | Industrial Pressure Gauge |
| Pressure Range | 30 in. hg to 0 in. hg to 15 in. hg |
| Pressure Range Type | Compound |
| Primary Application | General Purpose |
| Primary Pressure Range | 0 psi to 30 psi |
| Primary Pressure Scale Color | Black |
| Primary Scale Units | In. Hg/psi |
| Process Connection | 1/4" NPT Male |
| Process Connection Gender | Male |
| Process Connection Location | Bottom |
| Process Connection Size | 1/4" |
| Process Connection Type | NPT |
| Process Temperature Range | -40°F to +250°F |
| Removable Bezel | Yes |
| Scale Type | Single |
| Sensor Material | Stainless Steel |
| Sensor Type | Bourdon Tube |
| Series | 1009 Series |
| Socket Material | Stainless Steel |
| Wetted Materials | Stainless Steel |
| Wetted Parts Material | Stainless Steel |
| Ambient Operating Temp. Range | -40°F to +200°F |
| Basic Gauge Lens Material | Plastic |
| Basic Gauge Wetted Parts | Stainless Steel |
| Bezel Material Grade | Grade 304 |
| Case Color | Silver |
| Case Depth | 1.25" |
| Case Liquid | None |
| Case Material Grade | Grade 304 |
| Connection Type | MNPT |
| Dial Material | Aluminum |
| Diameter | 3.89" |
| Gauge Application | Pumps, Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics, pneumatics, Severe Ambient Conditions |
| Graduations | 3 psi, 5 in. hg |
| Liquid Filled Case | No |
| Material | Stainless Steel |
| Material Grade | Grade 304 |
| Max. Pressure | 15 psi |
| Operating Temp. | -40°F to +200°F |
| Panel Mountable | No |
| Primary Range Smallest Graduation | 1/0.5 |
| Primary Range Units | in. hg |
| Primary Range Values | -30 to 0 to 15 |
| Process Temp. Range | -40°F to +250°F |
| Sensor Material Grade | Grade 316 |
| Smallest Graduation | 0.5 psi, 1 in. hg |
| Socket Material Grade | Grade 316 |
| Standards | ASME, CRN, ROHS |
| Type | Compound Gauge |
| Vibration Resistance | None |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 9.88 |
| Width (cm) | 9.88 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)