-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge |
|---|---|
| Calibration Certificate | No |
| Case Color | Stainless Steel |
| Case Material | Stainless Steel |
| Connection Location | Bottom |
| Connection Size | 1/4" |
| Dial Size | 4 1/2" |
| Gauge Type | Micrometer Pointer |
| Lens Material | Glass |
|---|---|
| Operating Temp. Range | -40°F to +200°F |
| Primary Application | Process |
| Range | 0 to 300 |
| Sensor Material | Stainless Steel |
| Smallest Graduation | 2 |
| Socket Material | Stainless Steel |
| Wetted Materials | Stainless Steel |
| Height (cm) | 5.23 |
|---|---|
| Length (cm) | 12.93 |
| Width (cm) | 12.93 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)