-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Gauge |
|---|---|
| Accuracy | -1% to +1% |
| Accuracy Grade | ASME B40.100 Grade 1A |
| Accuracy Scale | Full Scale |
| Ambient Operating Temperature Range | -40°F to +200°F |
| Application | Hydraulics, Oem Applications, Pneumatics, Refrigeration, Water Pressure Testing |
| Bezel Material | 304 Stainless Steel |
| Bezel Mounting Type | Bayonet |
| Blowout Safety Back | No |
| Burst Pressure | 1200 psi |
| Calibration Certificate | No |
| Case Color | Metallic |
| Case Construction | Open Front |
| Case Depth | 2.06" |
| Case Diameter | 5.09" |
| Case Material | Stainless Steel |
| Cleaned For Oxygen Service | No |
| Compatible Process Media | Deionized Water |
| Connection Location | Bottom |
| Connection Size | 1/4" |
| Dial Color | White |
| Dial Face Color | White |
| Dial Face Material | Aluminum |
| Dial Size | 4 1/2" |
| Dry Dampening Feature | Plus Performance |
| Field Fillable | No |
| Freeze Resistant Movement | No |
| Gauge Accuracy Grade | Grade 1A Industrial |
| Gauge Case Liquid | None |
| Gauge Case Material | Stainless Steel |
| Gauge Type | Micrometer Pointer |
| Gauge Wetted Parts | Stainless Steel |
| Hazardous Location Rating | Not Rated |
| Includes Mounting Hardware | No |
| Includes Vent Plug | Yes |
| Ip/nema Rating | Not Rated |
| Lens Material | Glass |
| Lens Material - Gauge | Glass |
|---|---|
| Liquid-filled Case | No |
| Manufacturer Warranty Length | 1 yr. |
| Material Grade | Grade 316L |
| Mounting Type | Stem Mount |
| Movement Material | 400 Stainless Steel |
| Nominal Dial Size | 4 1/2" |
| Non-sparking | No |
| Operating Temp. Range | -40°F to +200°F |
| Panel-mountable | No |
| Pointer Characteristics | Micrometer Adjustable |
| Pressure Gauge Type | Industrial Pressure Gauge |
| Pressure Range | 0 psi to 15 psi |
| Pressure Range Type | Pressure |
| Primary Application | Process |
| Primary Pressure Range | 0 psi to 15 psi |
| Primary Pressure Scale Color | Black |
| Primary Scale Minor Graduations | 0.1 |
| Primary Scale Numeric Increments | 1 |
| Primary Scale Units | Psi |
| Process Connection | 1/4" NPT Male |
| Process Connection Gender | Male |
| Process Connection Location | Bottom |
| Process Connection Size | 1/4" |
| Process Connection Type | NPT |
| Process Temperature Range | -40°F to +250°F |
| Range | 0 to 15 |
| Removable Bezel | Yes |
| Scale Type | Single |
| Sensor Material | Stainless Steel |
| Sensor Type | Bourdon Tube |
| Series | 1009 Series |
| Socket Material | Stainless Steel |
| Vibration Resistance | Dry Case Vibration Dampened |
| Wetted Materials | Stainless Steel |
| Wetted Parts Material | Stainless Steel |
| standard | ASME, CRN, ROHS |
| Height (cm) | 5.23 |
|---|---|
| Length (cm) | 12.93 |
| Width (cm) | 12.93 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.7065 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)