-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Diaphragm Pump |
|---|---|
| Air Consumption | 140 SCFM |
| Air Inlet Size | 3/4" |
| Air Inlet Type | NPT |
| Ball Material | Santoprene |
| Center Section Material | Aluminum |
| Check Seat Material | Santoprene |
| Compatible Chemicals | Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel Exhaust Fluid, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Water |
| Connection Size | 2" |
| Connection Type | NPTF |
| Diaphragm Material | Santoprene |
| Display Qty | 1 |
| Flow Rate @ 100 Psi | 163 GPM |
| Flow Rate @ 40 Psi | 100 GPM |
| Flow Rate @ 50 Psi | 119.5 GPM |
| Flow Rate @ 60 Psi | 131.2 GPM |
| Flow Rate @ 70 Psi | 139 GPM |
| Flow Rate @ 80 Psi | 151 GPM |
| Flow Rate @ 90 Psi | 158.2 GPM |
| Fluid Intake Connection | 2" Nptf |
| Fluid Outlet Connection | 2" Nptf |
| For Use With Potable Systems | Yes |
| Grade | Grade 316 |
| Housing Material | Stainless Steel |
| Inlet Size | 3/4" |
| Manifold Connection | Single Port |
| Manifold Connection Type | NPT |
| Manufacturers Warranty Length | 5 yrs. |
| Max. Discharge Pressure | 120 psi |
| Max. Flow Rate | 180 GPM |
|---|---|
| Max. Head | 289 ft. |
| Max. Media Temp. | 225°F |
| Max. Operating Pressure | 120 psi |
| Max. Solid Dia. | 1/4" |
| Max. Viscosity | 50000 cPS |
| Media Discharge Location | Center, Side |
| Media Intake Location | Center, Side |
| Min. Media Temp. | -40°F |
| Mounting Hardware Material | Plated Steel |
| Npshr | 35 ft. |
| Operation Type | Air Operated |
| Overall Height | 27.9" |
| Overall Length | 19 4/5" |
| Overall Width | 21 3/5" |
| Power Source | Air |
| Priming | Self Priming |
| Pump Assembly Type | Bolt |
| Rated Air Pressure | 120 psi |
| Self Priming | Yes |
| Self Priming Dry | 14 ft. |
| Series | PX20X Series |
| Series Family | Exp |
| Standards | Atex Certified, Ce Certified, Nec |
| Valve Material | Santoprene |
| Valve Type | Ball |
| Warranty | 5 yrs. |
| Nameplate Voltage | N |
| Height (cm) | 70.87 |
|---|---|
| Length (cm) | 50.29 |
| Width (cm) | 54.86 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 67.05 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)