-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Diaphragm Pump |
|---|---|
| Air Consumption | 20 SCFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Ball Material | PTFE |
| Center Section Material | Plastic |
| Check Seat Material | Stainless Steel |
| Compatible Chemicals | Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel Exhaust Fluid, Oil-Based Paint, Oils, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Water |
| Connection Size | 1/2" |
| Connection Type | NPTF |
| Diaphragm Material | PTFE |
| Display Qty | 1 |
| Flow Rate @ 100 Psi | 12.4 GPM |
| Flow Rate @ 40 Psi | 9.5 GPM |
| Flow Rate @ 50 Psi | 10.9 GPM |
| Flow Rate @ 60 Psi | 11.7 GPM |
| Flow Rate @ 70 Psi | 12.2 GPM |
| Flow Rate @ 80 Psi | 12.3 GPM |
| Flow Rate @ 90 Psi | 12.3 GPM |
| Fluid Intake Connection | 1/2" Nptf |
| Fluid Outlet Connection | 1/2" Nptf |
| For Use With Potable Systems | Yes |
| Grade | Grade 316 |
| Housing Material | Stainless Steel |
| Inlet Size | 1/4" |
| Manifold Connection | Single Port |
| Manifold Connection Type | NPT |
| Manufacturers Warranty Length | 5 yrs. |
| Max. Discharge Pressure | 100 psi |
| Max. Flow Rate | 12.4 GPM |
|---|---|
| Max. Head | 255 ft. |
| Max. Media Temp. | 225°F |
| Max. Operating Pressure | 100 psi |
| Max. Solid Dia. | 0.09" |
| Max. Viscosity | 15000 cPS |
| Media Discharge Location | Center |
| Media Intake Location | Bottom, Center, Side |
| Min. Media Temp. | 40°F |
| Mounting Hardware Material | Stainless Steel |
| Npshr | 39 ft. |
| Operation Type | Air Operated |
| Overall Height | 11 4/5" |
| Overall Length | 8 1/5" |
| Overall Width | 8.1" |
| Power Source | Air |
| Priming | Self Priming |
| Pump Assembly Type | Bolt |
| Rated Air Pressure | 100 psi |
| Self Priming | Yes |
| Self Priming Dry | 10 ft. |
| Self Priming Wet | 15 ft. |
| Series | PD05X Series |
| Series Family | Compact |
| Valve Material | PTFE |
| Valve Type | Ball |
| Warranty | 5 yrs. |
| Nameplate Voltage | N |
| Height (cm) | 29.97 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 20.57 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.785 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)