-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Diaphragm Pump |
|---|---|
| Air Consumption | 20 SCFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Ball Material | Nitrile |
| Center Section Material | Plastic |
| Check Seat Material | Polypropylene |
| Compatible Chemicals | Alcohol, Antifreeze, Oil-Based Paint, Oils, Water |
| Connection Size | 1/2" |
| Connection Type | NPTF |
| Diaphragm Material | Buna N |
| Display Qty | 1 |
| Flow Rate @ 100 Psi | 12.4 GPM |
| Flow Rate @ 40 Psi | 9.5 GPM |
| Flow Rate @ 50 Psi | 10.9 GPM |
| Flow Rate @ 60 Psi | 11.7 GPM |
| Flow Rate @ 70 Psi | 12.2 GPM |
| Flow Rate @ 80 Psi | 12.3 GPM |
| Flow Rate @ 90 Psi | 12.3 GPM |
| Fluid Intake Connection | 1/2" Nptf |
| Fluid Outlet Connection | 1/2" Nptf |
| For Use With Potable Systems | No |
| Housing Material | Aluminum |
| Inlet Size | 1/4" |
| Manifold Connection | Single Port |
| Manifold Connection Type | NPT |
| Manufacturers Warranty Length | 5 yrs. |
| Max. Discharge Pressure | 100 psi |
| Max. Flow Rate | 12.4 GPM |
|---|---|
| Max. Head | 255 ft. |
| Max. Media Temp. | 180°F |
| Max. Operating Pressure | 100 psi |
| Max. Solid Dia. | 0.09" |
| Max. Viscosity | 15000 cPS |
| Media Discharge Location | Center, Side |
| Media Intake Location | Bottom, Side |
| Min. Media Temp. | 10°F |
| Mounting Hardware Material | Stainless Steel |
| Npshr | 39 ft. |
| Operation Type | Air Operated |
| Overall Height | 11 4/5" |
| Overall Length | 8 1/5" |
| Overall Width | 8.1" |
| Power Source | Air |
| Priming | Self Priming |
| Pump Assembly Type | Bolt |
| Rated Air Pressure | 100 psi |
| Self Priming | Yes |
| Self Priming Dry | 10 ft. |
| Self Priming Wet | 15 ft. |
| Series | PD05X Series |
| Series Family | Compact |
| Valve Material | Buna N |
| Valve Type | Ball |
| Warranty | 5 yrs. |
| Nameplate Voltage | N |
| Height (cm) | 29.97 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 20.57 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.2975 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)