-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Diaphragm Pump |
|---|---|
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Fluid Intake Connection | 3/8" |
| Fluid Intake Connection Type | NPT |
| Fluid Outlet Connection | 3/8" Nptf |
| Manifold Connection | Single Port |
| Manufacturers Warranty Length | 5 yrs. |
|---|---|
| Max. Discharge Pressure | 100 psi |
| Power Source | Air |
| Priming | Self Priming |
| Rated Air Pressure | 100 psi |
| Series Family | Compact |
| Nameplate Voltage | N |
| Height (cm) | 23.37 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 14.48 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.8935 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)