AQUATROL SAFETY VALVES 740EF1M2J1-40 Safety Relief Valve 1 x 1-1/4 40 Psi

Item: AF9YLK
Model: 740EF1M2J1-40
Cross Ref: 30VY24
16 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$482.80
10% off
$434.52 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Safety Relief Valve
Asme Section Code Section Viii
Body Material Bronze
Connection Type MNPT x FNPT
Disc Material Stainless Steel
For Media Air, Gas, Steam
Inlet Connection Size 1"
Inlet Type MNPT
Operating Pressure Range 0 psi to 364 psi
Operating Temperature Range -320°F to +406°F
Outlet Size 1 1/4"
Outlet Type FNPT
Overall Height 8 1/8"
Overall Length 8 1/8"
Overall Width 8 1/8"
Product Type Safety Relief Valve
Seat Material Brass, Stainless Steel
Spring Material Stainless Steel
Temp. Range -320°F to +406°F
Test Lever Test Lever Not Included
Standards ASME CODE UV, CE, CRN, NB

Shipping Information

Height (cm) 10.16
Length (cm) 20.32
Width (cm) 15.24
HS Code 8481400000
Weight (kg) 1.8

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site