-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Relief Valve |
|---|---|
| Asme Section Code | Section Viii |
| Body Material | Bronze |
| Connection Type | MNPT x FNPT |
| Disc Material | Stainless Steel |
| Factory Set Pressure | 150 psi |
| For Media | Air, Gas, Steam |
| Inlet Connection Size | 1" |
| Inlet Type | MNPT |
| Operating Pressure Range | 0 psi to 364 psi |
| Operating Temperature Range | -320°F to +406°F |
| Outlet Size | 1 1/4" |
|---|---|
| Outlet Type | FNPT |
| Overall Height | 8 1/8" |
| Overall Length | 8 1/8" |
| Overall Width | 8 1/8" |
| Product Type | Safety Relief Valve |
| Seat Material | Brass, Stainless Steel |
| Spring Material | Stainless Steel |
| Temp. Range | -320°F to +406°F |
| Test Lever | Test Lever Not Included |
| Standards | ASME CODE UV, CE, CRN, NB |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 8481400000 |
|---|---|
| Weight (kg) | 1.8 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)