AQUATROL SAFETY VALVES 130C-25 Safety Relief Valve 1/2 Inch 25 Psi Brass

Item: AC8YGQ
Model: 130C-25
Cross Ref: 3ETT6
9 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$125.74
10% off
$113.17 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Safety Relief Valve
Asme Section Code Section Viii
Body Material Brass
Connection Type MNPT x Vented
Disc Material Bronze
Factory Set Pressure 215 psi
For Media Air, Gas, Steam
Grade Grade 316
Inlet Connection Size 1/2"
Inlet Size 1/2"
Inlet Type MNPT
Operating Pressure Range 0 psi to 214 psi
Operating Temperature Range 0°F to 406°F
Outlet Connection Size 1/2"
Outlet Type Vented
Overall Height 3 1/4"
Overall Width 3 1/4"
Pressure Rating 0 psi to 200 psi
Product Type Safety Relief Valve
Seat Material Bronze
Spring Material Stainless Steel
Temp. Range 0°F to +406°F
Test Lever Test Lever Included
Standards ASME CODE UV, CRN

Shipping Information

Height (cm) 11.43
Length (cm) 10.92
Width (cm) 11.18
HS Code 8481400000
Country Of Origin US
Weight (kg) 0.27

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site