-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Relief Valve |
|---|---|
| Asme Section Code | Section Viii |
| Body Material | Brass |
| Connection Type | MNPT x Vented |
| Disc Material | Bronze |
| Factory Set Pressure | 215 psi |
| For Media | Air, Gas, Steam |
| Grade | Grade 316 |
| Inlet Connection Size | 3/8" |
| Inlet Size | 3/8" |
| Inlet Type | MNPT |
| Operating Pressure Range | 0 psi to 214 psi |
| Operating Temperature Range | 0°F to 406°F |
|---|---|
| Outlet Connection Size | 3/8" |
| Outlet Type | Vented |
| Overall Height | 3 1/4" |
| Overall Width | 3 1/4" |
| Pressure Rating | 0 psi to 200 psi |
| Product Type | Safety Relief Valve |
| Seat Material | Bronze |
| Spring Material | Stainless Steel |
| Temp. Range | 0°F to +406°F |
| Test Lever | Test Lever Included |
| Standards | ASME CODE UV, CRN |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 11.94 |
| HS Code | 8481400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.243 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)