-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fiberglass Backing Tape |
|---|---|
| Compatible Material Type | Carbon, Duplex And Chrome Steel, Metal, Stainless Steel |
| Current (maximum) | 600A |
| Features | Halogen And Chlorofluorocarbon Free Acrylic Base Adhesive, Increases Weld Productivity, Significantly Reduces Setup Time And Weld Clean Up |
| Form | Roll |
| Material | Aluminum, Fiberglass |
| Overall Length | 41 ft. |
|---|---|
| Overall Width | 2 1/2" |
| Product Type | Welding Backing Tape |
| Resistance Properties | Heat Resistant |
| Temperature (maximum) | 1022°F |
| Type | Roll |
Aquasol AFBT-2.5 fibreglass backing tape is ideal for welding plate-to-plate, pressure vessels, sheet-to-sheet, tanks & large diameter pipes and longitudinal & circumferential seams. It is a substitute for conventional back purging.
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 30.73 |
| HS Code | 7607205000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.1735 |
600A
It is suitable for stainless steel and duplex stainless steel.
This Fiback backing tape is ideal for TIG, MIG and SMAW (stick) welding processes.
Back purging is used to prevent contamination in the environment by covering the inner surface of the weld with an inert gas while welding.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)