-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fiberglass Backing Tape |
|---|---|
| Compatible Material Type | Carbon, Duplex And Chrome Steel, Metal, Stainless Steel |
| Current (maximum) | 600A |
| Features | Halogen And Chlorofluorocarbon Free Acrylic Base Adhesive, Increases Weld Productivity, Significantly Reduces Setup Time And Weld Clean Up |
| Form | Roll |
| Length | 4 ft. x 41 ft. |
| Material | Aluminum, Fiberglass |
| Overall Length | 41 ft. |
|---|---|
| Overall Width | 4" |
| Product Type | Welding Backing Tape |
| Resistance Properties | Heat Resistant |
| Temperature (maximum) | 1022°F |
| Type | Roll |
| Height (cm) | 12.45 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 30.48 |
| HS Code | 7607205000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.3075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)