-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Foam Sheet |
|---|---|
| Abrasion Resistance | Excellent |
| Backing Type | Adhesive |
| Cell Type | Closed Cell |
| Chemical Resistance | Good |
| Color | Gray |
| Compression Set | 12% |
| Density | 2 lbs.-cu. ft. |
| Finish | Coarse Cell |
| Firmness | Medium (9 To 13 psi) |
| Firmness @ 25% Deflection | 9 psi |
| Foam Backing | 1 Sided Adhesive |
| Foam Shape | Sheet |
| Grade | Standard |
| Length | 4 ft. |
| Length Tolerance | -0.25" to +0.25" |
| Material | Polyethylene |
|---|---|
| Maximum Temperature | 225°F |
| Minimum Temperature | -40°F |
| Oil Resistance | Good |
| Standards | Fmvss 302 |
| Temp. Range | -20°F to +150°F |
| Tensile Strength | 40 psi |
| Tensile Strength Rating | Fair (<50 Psi) |
| Texture | Smooth |
| Thickness | 1 11/16" |
| Thickness Tolerance | -0.063" to +0.063" |
| Type | Crosslinked |
| Water Resistance | Good |
| Weather Resistance | Good |
| Width | 4 ft. |
| Width Tolerance | -0.25" to +0.25" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 121.92 |
| HS Code | 3921190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.449 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)