-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Foam Sheet |
|---|---|
| Abrasion Resistance | Excellent |
| Backing Type | Plain |
| Cell Type | Closed Cell |
| Chemical Resistance | Good |
| Color | Gray |
| Compression Set | 12% |
| Density | 2 lbs.-cu. ft. |
| Finish | Coarse Cell |
| Firmness | Medium (9 To 13 psi) |
| Firmness @ 25% Deflection | 9 psi |
| Foam Backing | Plain |
| Foam Shape | Sheet |
| Grade | Standard |
| Length | 12" |
| Length Tolerance | -0.25" to +0.25" |
| Material | Polyethylene |
|---|---|
| Maximum Temperature | 225°F |
| Minimum Temperature | -40°F |
| Oil Resistance | Good |
| Standards | Fmvss 302 |
| Temp. Range | -20°F to +150°F |
| Tensile Strength | 40 psi |
| Tensile Strength Rating | Fair (<50 Psi) |
| Texture | Smooth |
| Thickness | 1/2" |
| Thickness Tolerance | -0.063" to +0.063" |
| Type | Crosslinked |
| Water Resistance | Good |
| Weather Resistance | Good |
| Width | 12" |
| Width Tolerance | -0.25" to +0.25" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 3921190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)