APPROVED VENDOR SF325HP Drill Bushing Type Slip Fixed Drill Size H

Item: AA2YZD
Model: SF325HP
Cross Ref: 11F014
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$16.81
5% off
$15.97 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Drill Bushing
Bushing Code SF
Bushing Head Type Headed
Bushing Type Slip Fixed Renewable Combination
Concentricity Tolerance 0.0003"
Decimal Equivalent 0.266
Drill Bushing Wall Type Standard Wall
Drill Size H
Finish Steel
Head Dia. 51/64"
Head Material High Speed Steel
Head Type Yes
Heat Treatment Through Hardened
Inside Dia. H
Inside Dia. Tolerance +0.0001" to +0.0005"
Material Steel
Material - Machining High Speed Steel
Measurement System Letter
Outside Dia. 1/2"
Outside Dia. Tolerance -0.0002" to 0"
Overall Length 5/16"
Rockwell Hardness RC 62-64

Shipping Information

Height (cm) 1.43
Length (cm) 2.02
Width (cm) 2.02
HS Code 8207907585
Country Of Origin GB
Weight (kg) 0.0198

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site