-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drill Bushing |
|---|---|
| Bushing Code | SF |
| Bushing Head Type | Headed |
| Bushing Type | Slip Fixed Renewable Combination |
| Concentricity Tolerance | 0.0003" |
| Decimal Equivalent | 0.266 |
| Drill Bushing Wall Type | Standard Wall |
| Drill Size | H |
| Finish | Steel |
| Head Dia. | 51/64" |
| Head Material | High Speed Steel |
| Head Type | Yes |
|---|---|
| Heat Treatment | Through Hardened |
| Inside Dia. | H |
| Inside Dia. Tolerance | +0.0001" to +0.0005" |
| Material | Steel |
| Material - Machining | High Speed Steel |
| Measurement System | Letter |
| Outside Dia. | 1/2" |
| Outside Dia. Tolerance | -0.0002" to 0" |
| Overall Length | 1" |
| Rockwell Hardness | RC 62-64 |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 2.02 |
| Width (cm) | 2.02 |
| HS Code | 8207907585 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 0.0346 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)