-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| Ball Material | Chrome Plated Brass |
| Ball Valve Product Group | Manual |
| Body Material | Brass |
| Body Style | Inline |
| Connection Type | FNPT x FNPT |
| Handle Material | Carbon Steel |
| Handle Type | Locking Lever |
| Max. Pressure | 200 psi CWP |
|---|---|
| Pipe Size | 1/4" |
| Port | Full |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Stem Material | Brass |
| Temp. Range | -40 Degrees to 350 Degrees F |
| Valve Structure | 2-Piece |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 2.79 |
| Width (cm) | 4.32 |
| HS Code | 8481801085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)