-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Finish | Brass , Chrome Plated |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Manual |
| Body Material | Brass |
| Body Style | Inline |
| Cleaned And Bagged | Not Cleaned And Bagged |
| Coefficient Of Volume (cv) | 783.88 |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 4" |
| Connection Size - Side 2 | 4" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| For Media | Air, Oil, Steam, Water |
| Handle | Lever |
| Handle Color | Blue |
| Handle Height | 5.91" |
| Handle Length | 9.69" |
| Handle Material | PVC, Steel |
| Handle Type | Lever |
|---|---|
| Manufacturer Warranty | 3 yrs. |
| Max. Pressure | 600 psi |
| Max. Pressure (cwp) | 600 psi |
| Max. Pressure (steam) | 150 psi |
| Max. Steam Pressure | 150 psi WSP |
| Media Temp. Range | -40°F to +350°F |
| Nominal Valve Size | 4" |
| Number Of Pieces | 2 |
| Overall Length | 7.52" |
| Pipe Size | 4" |
| Port | Full |
| Pressure For Water | 600 psi WOG |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Stem Material | Brass |
| Stem Type | Blowout Resistant |
| Vacuum Service Rating | 29.9 in. hg |
| Valve Body Color | Brass |
| Valve Body Style | Straight |
| Valve Construction | Two-Piece |
| Vented Ball Valve | Non Vented |
| Height (cm) | 21.84 |
|---|---|
| Length (cm) | 35.31 |
| Width (cm) | 16.51 |
| HS Code | 8481801085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 8.2215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)