-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Finish | Brass , Chrome Plated |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Manual |
| Body Material | Brass |
| Body Style | Inline |
| Cleaned And Bagged | Not Cleaned And Bagged |
| Coefficient Of Volume | 8.23 |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1/4" |
| Connection Size - Side 2 | 1/4" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| For Media | Air, Oil, Steam, Water |
| Handle | Handle Set (Lever/Tee/Wedge) |
| Handle Color | Black |
| Handle Height | 1.22" |
| Handle Length | 2.9" |
| Handle Material | Nylon |
| Handle Type | Interchangeable Wedge Tee Style Lever |
|---|---|
| Manufacturer Warranty | 3 yrs. |
| Max. Pressure | 450 psi WOG |
| Max. Pressure (cwp) | 450 psi |
| Max. Pressure (steam) | 150 psi |
| Media Temp. Range | -40°F to +350°F |
| Nominal Valve Size | 1/4" |
| Number Of Pieces | 1 |
| Overall Length | 1.69" |
| Pipe Size | 1/4" |
| Port | Reduced |
| Pressure For Water | 450 psi WOG |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Stem Material | Brass |
| Stem Type | Blowout Resistant |
| Temp. Range | -40°F to +350°F |
| Vacuum Service Rating | 29.9 in. hg |
| Valve Body Color | Brass |
| Valve Body Style | Straight |
| Valve Construction | One-Piece |
| Vented Ball Valve | Non Vented |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 5.08 |
| HS Code | 8481801085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1269 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)