-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| Ball Finish | Chrome Plated |
| Ball Material | Brass |
| Ball Valve Product Group | Manual |
| Body Material | Brass |
| Body Style | Inline |
| Connection Type | FNPT x FNPT |
| Handle Material | Nylon |
| Handle Type | Interchangeable Wedge Tee Style Lever |
| Max. Pressure | 450 psi WOG |
|---|---|
| Number Of Pieces | 1 |
| Pipe Size | 1/2" |
| Port | Reduced |
| Pressure For Water | 450 psi WOG |
| Seat Material | PTFE |
| Stem Material | Brass |
| Stem Type | Blowout Proof |
| Temp. Range | -40°F to +350°F |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 10.16 |
| HS Code | 8481801085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)