-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rod Stock |
|---|---|
| Alloy Type | 6061 |
| Brinell Hardness | 95 |
| Dia. Tolerance | -0.024" to +0.024" |
| Diameter | 2 3/4" |
| Fabrication | Extruded |
| Finish | Unpolished |
| Hardness Scale | BHN |
| Heat Treatable | Yes |
| Heat Treatment | Hardened |
| Includes Material Certificate | Yes |
| Length | 6" |
| Length Tolerance | -6" to +6" |
| Material | Aluminum |
| Material Grade | Grade 6061 |
|---|---|
| Mechanical Finish | Mill |
| Outside Diameter | 2 3/4" |
| Overall Length | 6 ft. |
| Rockwell Hardness | Not Rated |
| Shape | Rod |
| Standards | Ams-Qq-A-220, Astm B211 |
| Temper | T6511 |
| Tensile Strength | 45000 psi |
| Type | Corrosion Resistant |
| Typical Hardness | HRC 95 |
| Typical Tensile Strength (psi) | 45000 psi |
| Typical Yield Strength (psi) | 40000 psi |
| Yield Strength | 40000 psi |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 7.11 |
| HS Code | 7604295060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)