-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rod Stock |
|---|---|
| Alloy Type | 2011 |
| Brinell Hardness | 95 |
| Dia. Tolerance | -0.002" to +0.002" |
| Diameter | 7/8" |
| Fabrication | Cold Finished |
| Finish | Unpolished |
| Grade | Grade 2011 |
| Hardness Scale | BHN |
| Heat Treatable | Yes |
| Heat Treatment | Fair |
| Length | 1" |
| Length Tolerance | -1" to +1" |
| Material | Aluminum |
| Material Grade | Grade 2011 |
|---|---|
| Mechanical Finish | Mill |
| Outside Diameter | 7/8" |
| Overall Length | 12" |
| Shape | Rod |
| Standards | Ams Qq-A-225/3 |
| Temper | T351 |
| Tensile Strength | 55000 psi |
| Type | General Purpose |
| Typical Hardness | HRC 95 |
| Typical Tensile Strength (psi) | 55000 psi |
| Typical Yield Strength (psi) | 43000 psi |
| Yield Strength | 43000 psi |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 2.29 |
| HS Code | 7604295060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.333 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)