-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rod Stock |
|---|---|
| Alloy Type | 2024 |
| Brinell Hardness | 120 |
| Dia. Tolerance | -0.004" to +0.004" |
| Diameter | 1 3/4" |
| Fabrication | Cold Finished |
| Finish | Unpolished |
| Grade | Grade 2024 |
| Hardness Scale | BHN |
| Heat Treatable | Yes |
| Heat Treatment | Annealed |
| Length | 3 ft. |
| Length Tolerance | -3" to +3" |
| Material | Aluminum |
| Material Grade | Grade 2024 |
|---|---|
| Mechanical Finish | Mill |
| Outside Diameter | 1 3/4" |
| Overall Length | 36" |
| Shape | Rod |
| Standards | Ams Qq-A-200/3 |
| Temper | T3511 |
| Tensile Strength | 68000 psi |
| Type | General Purpose |
| Typical Hardness | 120 |
| Typical Tensile Strength (psi) | 68000 psi |
| Typical Yield Strength (psi) | 47000 psi |
| Yield Strength | 47000 psi |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 4.57 |
| HS Code | 7604295060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)