-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pipe |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
| Basic Connection Type | Unthreaded |
| Body Material | Steel |
| Finish/coating | Black |
| Fitting Compatibility | Class 150 |
| Gravity Flow | No |
| Inside Diameter | 1 1/16" |
| Manufacture Location | Globally Sourced |
| Material | Steel |
| Material Grade | Grade B |
| Max. Pressure | 150 psi @ 366°F |
| Max. Steam Pressure | 150 psi |
| Maximum Operating Pressure | 1315 psi @ 650°F |
| Maximum Operating Temperature | 600°F |
| Maximum Steam Pressure | 1315 psi @ 650°F |
| Metal Pipe Construction | Welded |
|---|---|
| Minimum Operating Temperature | -20°F |
| Nominal Pipe Size | 1" |
| Outside Dia. | 1.315" |
| Outside Diameter | 1 5/16" |
| Overall Length | 5 ft. |
| Pipe Size | 1" |
| Pipe Weld Type | Electric Resistance Weld |
| Schedule | 40 |
| Seamless/welded | Welded |
| Side A Connection Type | Unthreaded |
| Side B Connection Type | Unthreaded |
| Standards | Api 5La, Astm A53-A |
| Thread Configuration | Unthreaded |
| Thread Type | Plain End |
| Wall Thickness | 1/8" |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 152.4 |
| Width (cm) | 3.56 |
| HS Code | 7306305055 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 3.7795 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)