APPROVED VENDOR 20416LS Pipe 1/2 Inch 1 Feet Length Schedule 40 Black Steel

Item: AA9EGG
Model: 20416LS
Cross Ref: 1CPX6
10 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$11.86
5% off
$11.27 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pipe
Application Air, Natural Gas, Non-Potable Water, Oil, Steam
Basic Connection Type Unthreaded
Body Material Steel
Finish/coating Black
Fitting Compatibility Class 150
Gravity Flow No
Inside Diameter 5/8"
Length 12"
Manufacture Location Globally Sourced
Material Steel
Material Grade Grade B
Max. Pressure 150 psi @ 366°F
Max. Steam Pressure 150 psi
Maximum Operating Pressure 1715 psi @ 650°F
Maximum Operating Temperature 600°F
Maximum Steam Pressure 1715 psi @ 650°F
Metal Pipe Construction Welded
Minimum Operating Temperature -20°F
Nominal Pipe Size 1/2"
Outside Dia. 21/25"
Outside Diameter 13/16"
Overall Length 12"
Pipe Size 1/2"
Pipe Weld Type Electric Resistance Weld
Schedule 40
Seamless/welded Welded
Side A Connection Type Unthreaded
Side B Connection Type Unthreaded
Standards Api 5La, Astm A53-A
Thread Configuration Unthreaded
Thread Type Plain End
Wall Thickness 1/8"

Shipping Information

Height (cm) 2.29
Length (cm) 30.48
Width (cm) 2.29
HS Code 7307995015
Country Of Origin MX
Weight (kg) 0.3839

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site