-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
| Basic Connection Type | Unthreaded |
| Body Material | Steel |
| Finish/coating | Black |
| Fitting Compatibility | Class 150 |
| Gravity Flow | No |
| Inside Diameter | 5/8" |
| Manufacture Location | Globally Sourced |
| Material | Steel |
| Material Grade | Grade B |
| Max. Pressure | 150 psi @ 366°F |
| Max. Steam Pressure | 150 psi |
| Maximum Operating Pressure | 1715 psi @ 650°F |
| Maximum Operating Temperature | 600°F |
| Maximum Steam Pressure | 1715 psi @ 650°F |
| Metal Pipe Construction | Welded |
| Minimum Operating Temperature | -20°F |
| Nominal Pipe Size | 1/2" |
|---|---|
| Outside Dia. | 21/25" |
| Outside Diameter | 13/16" |
| Overall Length | 3 ft. |
| Pipe Size | 1/2" |
| Pipe Weld Type | Electric Resistance Weld |
| Schedule | 40 |
| Seamless/welded | Welded |
| Side A Connection Type | Unthreaded |
| Side A Gender | Male |
| Side A Thread Type | NPT |
| Side B Connection Type | Unthreaded |
| Side B Gender | Male |
| Side B Thread Type | Npt |
| Standards | Api 5La, Astm A53-A |
| Thread Configuration | Unthreaded |
| Thread Type | Plain End |
| Wall Thickness | 1/8" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 2.03 |
| HS Code | 7306305055 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.152 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)