-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe |
|---|---|
| Basic Connection Type | Threaded At Both Ends |
| Body Material | Black Steel |
| Inside Dia. | 13/16" |
| Length | 30" |
| Max. Pressure | 150 psi |
| Max. Steam Pressure | 150 psi |
|---|---|
| Outside Dia. | 1 3/64" |
| Pipe Size | 3/4" |
| Schedule | 40 |
| Seamless/welded | Welded |
| Wall Thickness | 7/64" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 2.54 |
| HS Code | 7306305055 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.17 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)