-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wardrobe Hook |
|---|---|
| Base Width | 1" |
| Color | Gold |
| Finish | Chrome |
| Hook Height | 1 3/4" |
| Hook Type | Clothing |
| Hooks Per Base | 1 |
| Includes | Screws |
|---|---|
| Material | Brass |
| Points Per Hook | 1 |
| Product Type | Single Point Hook |
| Projection | 3" |
| Width | 1.219" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 5.84 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)