-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wardrobe Hook |
|---|---|
| Base Height | 2 1/4" |
| Base Width | 1 3/4" |
| Color | Gold |
| Finish | Electroplated |
| For Use With | Coats, Hats |
| Hook Height | 1 3/4" |
| Hook Inside Height | 2 13/16" |
| Hook Type | Clothing |
| Hooks Per Base | 1 |
| Includes | Screws |
| Includes Hardware | Hardware Included |
| Material | Brass |
|---|---|
| Maximum For Surface Thickness | 1/4" |
| Mounting Location | Walls |
| Mounting Type | Screw |
| Overall Depth | 3" |
| Overall Height | 1 3/4" |
| Overall Width | 1 1/4" |
| Points Per Hook | 2 |
| Product Type | Coat Hook |
| Projection | 3" |
| Weight Capacity | 25 lbs. |
| Width | 1.219" |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.59 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)