-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wardrobe Hook |
|---|---|
| Finish | Oil Rubbed Bronze |
| Hook Height | 1.031" |
| Hook Type | Clothing |
| Material | Bronze |
|---|---|
| Overall Length | 1.062" |
| Type | Double |
| Width | 2 1/2" |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 10.16 |
| HS Code | 8302500000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.081 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)