-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Assortment |
|---|---|
| Finish | Zinc Plated |
| Material | Carbon Steel |
| Number Of Pieces | 100 |
| Number Of Sizes | 50 |
| Product Type | Compression/Die Spring Assortment |
|---|---|
| Sizes Included | (100) Utility Compression Springs: 1" To 4" L |
| System Of Measurement | Imperial |
| Type | Compression |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 11.18 |
| HS Code | 7320205060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)