-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Assortment |
|---|---|
| Color | White |
| Finish | Zinc Plated |
| Material | Carbon Steel |
| Number Of Pieces | 25 |
| Number Of Sizes | 25 |
|---|---|
| Product Type | Extension Springs |
| Sizes Included | (25) Extension Springs: 2" To 12" L |
| System Of Measurement | Imperial |
| Type | Double Loop Extension |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 32.51 |
| Width (cm) | 7.11 |
| HS Code | 7320205060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.314 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)