-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Assortment |
|---|---|
| Finish | Plain |
| Grade | Grade 302 |
| Material | Stainless Steel |
| Number Of Pieces | 150 |
| Number Of Sizes | 75 |
| Product Type | Compression/Die Spring Assortment |
|---|---|
| Sizes Included | (150) Compression Springs: 0.25" To 2" L |
| System Of Measurement | Imperial |
| Type | Precision Compression |
| Standards | AISI 302, AISI 304, ASTM A313 |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 49.28 |
| Width (cm) | 33.02 |
| HS Code | 7320205060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.789 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)