-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rod Stock |
|---|---|
| Alloy Type | 8620 |
| Brinell Hardness | Not Rated |
| Diameter | 1 3/4" |
| Diameter Tolerance | -0.004" to 0" |
| Fabrication | Cold Finished |
| Finish | Unpolished |
| Grade | Grade 8620 |
| Heat Treatable | Yes |
| Heat Treatment | No Heat Treatment |
| Length | 3 ft. |
| Length Tolerance | -3" to +3" |
| Machinability | Not Rated |
| Material | Alloy Steel |
| Material Grade | Grade 8620 |
|---|---|
| Mechanical Finish | Mill |
| Outside Diameter | 1 3/4" |
| Outside Diameter Tolerance | -0.004" to 0" |
| Overall Length | 36" |
| Rockwell Hardness | Not Rated |
| Shape | Rod |
| Standards | Aisi 86200, Astm A108, Astm A29, Sae 8620, Uns G86200 |
| System Of Measurement | Imperial |
| Temper | Cold Finished |
| Tensile Strength | Not Rated |
| Tolerance Rating | Standard |
| Type | General Purpose |
| Yield Strength | Not Rated |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 4.57 |
| HS Code | 7228501080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.025 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)