-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rod Stock |
|---|---|
| Alloy Type | 4140 |
| Brinell Hardness | 321 |
| Diameter | 1 7/8" |
| Diameter Tolerance | -0.007" to 0" |
| Fabrication | Cold Finished |
| Finish | Unpolished |
| Grade | Grade 4140 |
| Hardness Scale | BHN |
| Heat Treatable | Yes |
| Heat Treatment | Tempered |
| Length | 6" |
| Machinability | Not Rated |
| Material | Alloy Steel |
| Material Grade | Grade 4140 |
| Mechanical Finish | Mill |
|---|---|
| Outside Diameter | 1 7/8" |
| Outside Diameter Tolerance | -0.007" to 0" |
| Overall Length | 6 ft. |
| Rockwell Hardness | Not Rated |
| Shape | Rod |
| Standards | Aisi 4140, Astm A108, Astm A193 B7, Astm A29, Uns G41400 |
| System Of Measurement | Imperial |
| Temper | Cold Finished |
| Tensile Strength | 125000 psi |
| Tolerance Rating | Standard |
| Type | General Purpose |
| Typical Hardness | 321 Max |
| Yield Strength | 105000 psi |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 4.83 |
| HS Code | 7228501080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 25.425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)