-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rod Stock |
|---|---|
| Alloy Type | 4140 |
| Brinell Hardness | 321 |
| Diameter | 1 1/8" |
| Diameter Tolerance | -0.006" to 0" |
| Fabrication | Cold Finished |
| Finish | Unpolished |
| Grade | Grade 4140 |
| Hardness Scale | BHN |
| Heat Treatable | Yes |
| Heat Treatment | Tempered |
| Length | 3 ft. |
| Length Tolerance | -3" to +3" |
| Machinability | Not Rated |
| Material | Alloy Steel |
| Material Grade | Grade 4140 |
| Mechanical Finish | Mill |
|---|---|
| Outside Diameter | 1 1/8" |
| Outside Diameter Tolerance | -0.006" to 0" |
| Overall Length | 36" |
| Rockwell Hardness | Not Rated |
| Shape | Rod |
| Standards | Aisi 4140, Astm A108, Astm A193 B7, Astm A29, Uns G41400 |
| System Of Measurement | Imperial |
| Temper | Cold Finished |
| Tensile Strength | 125000 psi |
| Tolerance Rating | Standard |
| Type | General Purpose |
| Typical Hardness | 321 Max |
| Typical Yield Strength | 105000 psi |
| Yield Strength | 105000 psi |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 2.79 |
| HS Code | 7228501080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.5562 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)