-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wire Utility Cart |
|---|---|
| Adjustable Increments | 2" |
| Caster Dia. | 5" |
| Caster Material | Rubber |
| Color | Silver |
| Finish | Chrome |
| Load Capacity | 800 lbs. |
| Material | Steel |
|---|---|
| Number Of Shelves | 3 |
| Overall Height | 42" |
| Overall Length | 51 1/2" |
| Overall Width | 18" |
| Shelf Length | 48" |
| Shelf Width | 18" |
| Height (cm) | 24.34 |
|---|---|
| Length (cm) | 123.73 |
| Width (cm) | 49.8 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 29.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)